GE Lighting MXR100/C/U/MED/O LAMP | Graybar Store
GE Lighting - LAMP - MXR100/C/U/MED/O
+ / - Hover over image to Zoom
Other Views

    LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MXR100/C/U/MED/O
    SKU: 96011654
    $46.96
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):15000
    Initial/Mean Lumens:8500/5900
    Color Temperature (Kelvin):3200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR100/C/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3200
    • Initial/Mean Lumens 8500/5900
    Product Overview:
    GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED17