GE Lighting F96T12/DX LAMP | Graybar Store
GE Lighting - LAMP - F96T12/DX
+ / - Hover over image to Zoom
Other Views

    LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/DX
    SKU: 95072434
    $9.16
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:75
    Color Temperature (Kelvin):6500
    Initial/Mean Lumens:4300/3870
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/DX
    • Base Type Fa8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 4300/3870
    • Length (Inch) 96
    Product Overview:
    GE T12