Ericson 1004-MHX-LPS Metal Halide Lamp, O-Type, High Bay Temporary Light Fixtures, 400W, Pulse Start Ballast | Graybar Store
Ericson - Metal Halide Lamp, O-Type, High Bay Temporary Light Fixtures, 400W, Pulse Start Ballast - 1004-MHX-LPS
+ / - Hover over image to Zoom
Other Views

    Metal Halide Lamp, O-Type, High Bay Temporary Light Fixtures, 400W, Pulse Start Ballast

    Manufacturer: Ericson
    Manufacturer #: 1004-MHX-LPS
    SKU: 25760033
    $71.81
    Checking Pricing
         
    Lamp Watts:400 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1004-MHX-LPS
    • Lamp Type Metal Halide
    • Lamp Watts 400 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lamp, Metal Halide, 400 W, High Bay