L. H. Dottie HLS516 5/16 in. Zamac Metal Lag Shields (Short) For Hard Masonry (100) | Graybar Store
L. H. Dottie - 5/16 in. Zamac Metal Lag Shields (Short) For Hard Masonry (100) - HLS516
+ / - Hover over image to Zoom
Other Views

    5/16 in. Zamac Metal Lag Shields (Short) For Hard Masonry (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HLS516
    SKU: 25322157
    $52.83
    Checking Pricing
         
    Size:5/16 in
    Packaging:100 per Pack
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HLS516
    • Size 5/16 in
    • Diameter (Inches) 1/2 in.
    • Materials Zamac Metal
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lag Shield, Zamac Metal, Short, Size 5/16 in., Dia. 1/2 in., Min. Depth 1 1/4 in., For Hard Masonry