L. H. Dottie SLS12 1/2 in. Zamac Metal Lag Shields (Long) For Soft Masonry (25) | Graybar Store
L. H. Dottie - 1/2 in. Zamac Metal Lag Shields (Long) For Soft Masonry (25) - SLS12
+ / - Hover over image to Zoom
Other Views

    1/2 in. Zamac Metal Lag Shields (Long) For Soft Masonry (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: SLS12
    SKU: 25321979
    $43.82
    Checking Pricing
         
    Size:1/2 in
    Packaging:25 per Pack
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SLS12
    • Size 1/2 in
    • Diameter (Inches) 1/2 in.
    • Materials Zamac Metal
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lag Shield, Zamac Metal, Long, Size 1/2 in., Dia. 3/4 in., Min. Depth 3 in., For Soft Masonry