Hubbell Power Systems PS888 Lag Screw Pin | Graybar Store
Hubbell Power Systems - Lag Screw Pin - PS888
+ / - Hover over image to Zoom
Other Views

    Lag Screw Pin

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PS888
    SKU: 88056480
    $10.74
    Checking Pricing
         
    Length:5 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PS888
    • Type Lag Screw
    • Diameter (Inches) 5/8
    • Length 5 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Lag Screw Pin, Steel, Length: 5 in, Diameter (Inches): 5/8 in