Hubbell Power Systems Gimlet Point Lag Screw | Graybar Store
Hubbell Power Systems - Gimlet Point Lag Screw
+ / - Hover over image to Zoom
Other Views

    Gimlet Point Lag Screw

    Manufacturer: Hubbell Power Systems
         

    Lag screws of 1/4, 3/8 and 1/2 in. diameter have upset shoulders. Hot dip galvanized.

    • Manufacturer Hubbell Power Systems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Length
    Thread Size
    Screw Size
    Eye Diameter
    Point Type
    Thread Length
    Price
    872212GP
    88056444
    1/4 in
    2-1/2 in.
    1/4 in.
    $
    0
    .48
    /
    EA
    88056444
    Size
    1/4 in
    Length
    2-1/2 in.
    Thread Size
    1/4 in.
    Screw Size
    Eye Diameter
    Point Type
    Thread Length
    $
    0
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8722GP
    88056443
    2 in.
    1/4 in.
    1/4 in.
    Gimlet Point
    1-1/2 in.
    $
    0
    .32
    /
    EA
    88056443
    Size
    Length
    2 in.
    Thread Size
    Screw Size
    1/4 in.
    Eye Diameter
    1/4 in.
    Point Type
    Gimlet Point
    Thread Length
    1-1/2 in.
    $
    0
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88056444 SKU, 88056444 ANALYTICS...
    Thread Size
    1/4 in.
    Screw Size
    Eye Diameter
    Point Type
    Thread Length
    Price
    $
    0
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88056443 SKU, 88056443 ANALYTICS...
    Thread Size
    Screw Size
    1/4 in.
    Eye Diameter
    1/4 in.
    Point Type
    Gimlet Point
    Thread Length
    1-1/2 in.
    Price
    $
    0
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available