Hughes Brothers Hex Head Lag Screw With Gimlet Point | Graybar Store
Hughes Brothers - Hex Head Lag Screw With Gimlet Point
+ / - Hover over image to Zoom
Other Views

    Hex Head Lag Screw With Gimlet Point

    Manufacturer: Hughes Brothers
         

    Steel hex head utility screw with gimlet point.

    • Manufacturer Hughes Brothers
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Point Type
    Price
    LS53
    25574006
    1/2 in.
    3 in.
    Gimlet Point
    $
    0
    .53
    /
    EA
    25574006
    Screw Size
    1/2 in.
    Length
    3 in.
    Point Type
    Gimlet Point
    $
    0
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LS-54
    92141527
    1/2 in.
    4 in.
    Gimlet Point
    $
    0
    .70
    /
    EA
    92141527
    Screw Size
    1/2 in.
    Length
    4 in.
    Point Type
    Gimlet Point
    $
    0
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25574006 SKU, 25574006 ANALYTICS...
    Point Type
    Gimlet Point
    Price
    $
    0
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92141527 SKU, 92141527 ANALYTICS...
    Point Type
    Gimlet Point
    Price
    $
    0
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available