Hubbell Power Systems 872212GP 1/4 x 2-1/2 in. Gimlet Point Lag Screw | Graybar Store
Hubbell Power Systems - 1/4 x 2-1/2 in. Gimlet Point Lag Screw - 872212GP
+ / - Hover over image to Zoom
Other Views

    1/4 x 2-1/2 in. Gimlet Point Lag Screw

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 872212GP
    SKU: 88056444
    $0.48
    Checking Pricing
         
    Size:1/4 in
    Length:2-1/2 in.
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 872212GP
    • Size 1/4 in
    • Length 2-1/2 in.
    • Thread Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Lag Screw, Length: 2-1/2 in, Size: 1/4 in, Thread Size: 1-3/4 L in