Maclean Senior Industries J26486.1 Lag Screw | Graybar Store
Maclean Senior Industries - Lag Screw - J26486.1
+ / - Hover over image to Zoom
Other Views

    Lag Screw

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J26486.1
    SKU: 25805697
    $0.32
    Checking Pricing
         
    Length:2 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J26486.1
    • Type Lag Screw
    • Diameter (Inches) 1/4
    • Length 2 in.
    • Material of Construction Carbon Steel
    • SAP Material Type ZSTD
    Product Overview:
    Lag Screw, Carbon Steel, Length: 2 in, Diameter (Inches): 1/4 in