Maclean Senior Industries J8722-1/2 Lag Screw | Graybar Store
Maclean Senior Industries - Lag Screw - J8722-1/2
+ / - Hover over image to Zoom
Other Views

    Lag Screw

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8722-1/2
    SKU: 25795877
    $0.38
    Checking Pricing
         
    Length:2-1/2 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8722-1/2
    • Type Lag Screw
    • Diameter (Inches) 1/4
    • Length 2-1/2 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lag Screw, Steel, Length: 2-1/2 in, Diameter (Inches): 1/4 in