L. H. Dottie LAG5161 5/16 x 1 in. Zinc Plated Steel Hex Head Lag Screws (100) | Graybar Store
L. H. Dottie - 5/16 x 1 in. Zinc Plated Steel Hex Head Lag Screws (100) - LAG5161
+ / - Hover over image to Zoom
Other Views

    5/16 x 1 in. Zinc Plated Steel Hex Head Lag Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG5161
    SKU: 25683646
    $0.21
    Checking Pricing
         
    Screw Size:5/16 in.
    Length:1 in.
    Additional Features:Brick; Mortar; Used in Concrete; Wood
    Packaging:100 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG5161
    • Additional Features Brick; Mortar; Used in Concrete; Wood
    • Head Type Hex Head
    • Length 1 in.
    • Materials Zinc Plated Steel
    • Point Type Nail Point
    • Screw Size 5/16 in.
    • Packaging 100 per Pack
    • Country of Origin 99 - Multiple
    Product Overview:
    Lag Screw, Screw Size 5/16 in., Length 1 in., Steel, 100 Per Pack