L. H. Dottie LAG123 1/2 x 3 in. Zinc Plated Steel Hex Head Lag Screws (50) | Graybar Store
L. H. Dottie - 1/2 x 3 in. Zinc Plated Steel Hex Head Lag Screws (50) - LAG123
+ / - Hover over image to Zoom
Other Views

    1/2 x 3 in. Zinc Plated Steel Hex Head Lag Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG123
    SKU: 25321770
    $49.14
    Checking Pricing
         
    Screw Size:1/2 in.
    Length:3 in.
    Additional Features:Brick; Mortar; Used in Concrete; Wood
    Packaging:50 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG123
    • Additional Features Brick; Mortar; Used in Concrete; Wood
    • Head Type Hex Head
    • Length 3 in.
    • Materials Zinc Plated Steel
    • Point Type Nail Point
    • Screw Size 1/2 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Lag Screw, Screw Size 1/2 in., Length 3 in., Steel, 50 Per Pack