L. H. Dottie LAG144 1/4 x 4 in. Zinc Plated Steel Hex Head Lag Screws (100) | Graybar Store
L. H. Dottie - 1/4 x 4 in. Zinc Plated Steel Hex Head Lag Screws (100) - LAG144
+ / - Hover over image to Zoom
Other Views

    1/4 x 4 in. Zinc Plated Steel Hex Head Lag Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG144
    SKU: 25321546
    $31.11
    Checking Pricing
         
    Screw Size:1/4 in.
    Length:4 in.
    Additional Features:Brick; Mortar; Used in Concrete; Wood
    Packaging:100 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG144
    • Additional Features Brick; Mortar; Used in Concrete; Wood
    • Head Type Hex Head
    • Length 4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Lag Screw, Screw Size 1/4 in., Length 4 in., Steel, 100 Per Pack