Hubbell Premise Wiring - Ladder Tray - HLO1290B
+ / - Hover over image to Zoom
Other Views

Ladder Tray

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLO1290B
SKU: 99554686
Checking Pricing
     
Height (Inches):11.5 in
Length:11.5 in
Material:Steel
Orientation:Angled
Width (Inches):12 in
Color:Black
Depth (Inches):1.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLO1290B
  • Color Black
  • Depth (Inches) 1.5 in
  • Height (Inches) 11.5 in
  • Length 11.5 in
  • Width (Inches) 12 in
  • Material Steel
  • Orientation Angled
Product Overview:
NEXTFRAME® Ladder Tray, Black, Steel, Universally Works with all Ladder Tray Accessories
Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification