Hubbell Premise Wiring HLS1024B Ladder Tray | Graybar Store
Hubbell Premise Wiring - Ladder Tray - HLS1024B
+ / - Hover over image to Zoom
Other Views

    Ladder Tray

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLS1024B
    SKU: 99521756
    $168.10
    Checking Pricing
         
    Orientation:Straight
    Color:Black
    Length:10 ft.
    Width (Inches):24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLS1024B
    • Color Black
    • Application Ladder Tray Accessories
    • Type Ladder Tray
    • Length 10 ft.
    • Width (Inches) 24 in.
    • Material Steel
    • Orientation Straight
    Product Overview:
    NEXTFRAME® Ladder Tray, Black, Steel, Ladder Tray Accessories