Hubbell Premise Wiring - Ladder Tray - HLS1012B
+ / - Hover over image to Zoom
Other Views

Ladder Tray

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLS1012B
SKU: 99521752
Checking Pricing
     
Orientation:Straight
Color:Black
Length:10 ft
Width (Inches):12 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLS1012B
  • Color Black
  • Length 10 ft
  • Width (Inches) 12 in
  • Material Steel
  • Orientation Straight
Product Overview:
Hubbell Premise Wiring Products, NEXTFRAME Ladder Rack, Straight Section, 10 ft. x 12in. , Black