Hubbell Premise Wiring - Ladder Tray - HLS0618B
+ / - Hover over image to Zoom
Other Views

Ladder Tray

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLS0618B
SKU: 99521741
Checking Pricing
     
Orientation:Straight
Color:Black
Length:6 ft
Width (Inches):18 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLS0618B
  • Color Black
  • Length 6 ft
  • Width (Inches) 18 in
  • Material Steel
  • Orientation Straight
Product Overview:
NEXTFRAME® Ladder Tray, Black, Steel, Universally Works with all Ladder Tray Accessories