Hubbell Premise Wiring HLS0612B Ladder Tray | Graybar Store
Hubbell Premise Wiring - Ladder Tray - HLS0612B
+ / - Hover over image to Zoom
Other Views

    Ladder Tray

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLS0612B
    SKU: 99521739
    $76.32
    Checking Pricing
         
    Orientation:Straight
    Color:Black
    Length:6 ft.
    Width (Inches):12 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLS0612B
    • Color Black
    • Application Ladder Tray Accessories
    • Type Ladder Tray
    • Length 6 ft.
    • Width (Inches) 12 in.
    • Material Steel
    • Orientation Straight
    Product Overview:
    NEXTFRAME® Ladder Tray, Black, Steel, Ladder Tray Accessories