Hubbell Premise Wiring - Ladder Tray - HLF1290B
+ / - Hover over image to Zoom
Other Views

Ladder Tray

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLF1290B
SKU: 99521665
Checking Pricing
     
Material:Steel
Orientation:Angled
Width (Inches):12 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLF1290B
  • Color Black
  • Width (Inches) 12 in
  • Material Steel
  • Orientation Angled
Product Overview:
NEXTFRAME® Ladder Tray, Black, Steel, Universally Works with all Ladder Tray Accessories, 12 in. W
Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification