Panduit F2PCLB58 Two-Piece Ladder Rack Bracket | Graybar Store
Panduit - Two-Piece Ladder Rack Bracket - F2PCLB58
+ / - Hover over image to Zoom
Other Views

    Two-Piece Ladder Rack Bracket

    Manufacturer: Panduit
    Manufacturer #: F2PCLB58
    SKU: 22126637
    $19.42
    Checking Pricing
         
    Height (Inches):1.66
    Dimensions:1.80 W x 1.75 L x 1.66 H in
    Length:1.7 in.
    Use With:1-1/2 in Ladder Rack; 2 in Ladder Rack
    Width (Inches):1.8
    Thread Size:5/8 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F2PCLB58
    • Color Black
    • Dimensions 1.80 W x 1.75 L x 1.66 H in
    • Application Fiber Optic Cables; High Performance Copper Cables
    • Type Two-Piece Ladder Rack Bracket
    • Connection Type Threaded
    • Height (Inches) 1.66
    Product Overview:
    Fiber-Duct™ Ladder Rack Bracket, Steel, Black, Dimensions: 1.80 W x 1.75 L x 1.66 H in, Thread Size: 5/8 in