Panduit FR6LRB Ladder Rack | Graybar Store
Panduit - Ladder Rack - FR6LRB
+ / - Hover over image to Zoom
Other Views

    Ladder Rack

    Manufacturer: Panduit
    Manufacturer #: FR6LRB
    SKU: 99702014
    $42.99
    Checking Pricing
         
    Height (Inches):4.55
    Dimensions:2 W x 9.43 L x 4.55 H in
    Length:9.43 in.
    Use With:4 x 4 Systems; 6 x 4 Systems
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6LRB
    • Color Black
    • Dimensions 2 W x 9.43 L x 4.55 H in
    • Application Data Centers; Fiber Optic Cables; High Performance Copper Cables
    • Type Ladder Rack
    • Height (Inches) 4.55
    Product Overview:
    FiberRunner® Ladder Rack, Steel, Black, Dimensions: 2 W x 9.43 L x 4.55 H in