Brady 142748 Labelizer® Plus and VersaPrinter™ Tape Cartridge, 2.250" x 90' | Graybar Store
Brady - Labelizer® Plus and VersaPrinter™ Tape Cartridge, 2.250
+ / - Hover over image to Zoom
Other Views

    Labelizer® Plus and VersaPrinter™ Tape Cartridge, 2.250" x 90'

    Manufacturer: Brady
    Manufacturer #: 142748
    SKU: 25368151
    $421.35
    Checking Pricing
         
    Color:Yellow and Black
    Material:Vinyl Film with Permanent Adhesive
    Length:90 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 142748
    • Color Yellow and Black
    • Application General & Industrial Identification, Panel Identification
    • Length 90 Feet
    • Material Vinyl Film with Permanent Adhesive
    • For Use With Labelizer Plus, VersaPrinter
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ideal for general purpose industrial uses - stands up to grease, oil and most industrial chemicals.