Panduit LabelCore™ Fiber Optic Cable Identification System | Graybar Store
Panduit - LabelCore™ Fiber Optic Cable Identification System
+ / - Hover over image to Zoom
Other Views

    LabelCore™ Fiber Optic Cable Identification System

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Application Fiber Optic Cable Identification System
    • Materials PVC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Use With
    Width (mm)
    Price
    NWSLC-7Y
    25061338
    White
    1 in.
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    9.9
    $
    0
    .13
    /
    EA
    25061338
    Color
    White
    Length
    1 in.
    Use With
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    Width (mm)
    9.9
    $
    0
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NWSLC-3Y
    25061336
    Orange
    1 in.
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    7.6
    $
    0
    .08
    /
    EA
    25061336
    Color
    Orange
    Length
    1 in.
    Use With
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    Width (mm)
    7.6
    $
    0
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061338 SKU, 25061338 ANALYTICS...
    Use With
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    Width (mm)
    9.9
    Price
    $
    0
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061336 SKU, 25061336 ANALYTICS...
    Use With
    Hand-Held Printer; Laser/Ink Jet; Thermal Transfer Printer
    Width (mm)
    7.6
    Price
    $
    0
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available