Brady M71C-500-595-WT Label Printer Label | Graybar Store
Brady - Label Printer Label - M71C-500-595-WT
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: M71C-500-595-WT
    SKU: 25368585
    $65.24
    Checking Pricing
         
    Color:White
    Width (mm):12.7
    Length:50 ft.
    Use With:BMP71 Printers; Portable Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71C-500-595-WT
    • Color White
    • Application Indoor/Outdoor; Rough Surfaces
    • Length 50 ft.
    • Materials Vinyl
    • Width (mm) 12.7
    • For Use With BMP71
    • Use With BMP71 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Printer Label, Length: 50 ft, Indoor/Outdoor; Rough Surfaces, Width (mm): 12.7 mm, White, Vinyl