Brady M71-17-427 Label Printer Label | Graybar Store
Brady - Label Printer Label - M71-17-427
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: M71-17-427
    SKU: 25271264
    $55.15
    Checking Pricing
         
    Color:White
    Length:1 in.
    Use With:BMP71 Printers; Portable Printers
    Width (mm):12.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-17-427
    • Color White
    • Length 1 in.
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (mm) 12.7
    • Use With BMP71 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Printer Label, Length: 1 in; 3/8 (Print) in, Cables; Panel Identification; Self Laminating Wires and Cables; Wires, Width (mm): 12.7 mm, White, Vinyl