Brady M71-11-499 Label Printer Label | Graybar Store
Brady - Label Printer Label - M71-11-499
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: M71-11-499
    SKU: 25271238
    $63.40
    Checking Pricing
         
    Color:White
    Length:3/4 in.
    Use With:BMP71 Printers; Portable Printers
    Width (mm):12.7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-11-499
    • Color White
    • Application Cables; Curved Surfaces; Laboratory Identification; Panel Identification; Wires
    • Length 3/4 in.
    • Materials Nylon
    • Width (mm) 12.7
    • Use With BMP71 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Printer Label, Length: 3/4 in, Cables; Curved Surfaces; Laboratory Identification; Panel Identification; Wires, Width (mm): 12.7 mm, White, Nylon