Brady M71-107-427 Label Printer Label | Graybar Store
Brady - Label Printer Label - M71-107-427
+ / - Hover over image to Zoom
Other Views

    Label Printer Label

    Manufacturer: Brady
    Manufacturer #: M71-107-427
    SKU: 25271029
    $78.28
    Checking Pricing
         
    Color:White
    Length:1-1/2 in.
    Use With:BMP71 Label Printers; Portable Printers
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-107-427
    • Color White
    • Length 1-1/2 in.
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (mm) 50.8
    • Use With BMP71 Label Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Label Printer Label, Length: 1-1/2 in; 1/2 (Print) in, Cables; Panel Identification; Voice and Data Identification; Wires, Width (mm): 50.8 mm, White, Vinyl