Brady M21-250-C-342-YL Label Printer Cartridge | Graybar Store
Brady - Label Printer Cartridge - M21-250-C-342-YL
+ / - Hover over image to Zoom
Other Views

    Label Printer Cartridge

    Manufacturer: Brady
    Manufacturer #: M21-250-C-342-YL
    SKU: 25639175
    $68.69
    Checking Pricing
         
    Color:Black on Yellow
    Length:7 ft.
    Width (Inches):0.439
    Material:Polyolefin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-250-C-342-YL
    • Color Black on Yellow
    • Length 7 ft.
    • Width (Inches) 0.439
    • Material Polyolefin
    • For Use With BMP21 Printers; BMP21-PLUS Printers; ID PAL Printers; LABPAL Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PermaSleeve® BMP21 Series Label Printer Cartridge, Black/Yellow, Length: 7 ft, For Use With: BMP21 Printers; BMP21-PLUS Printers; ID PAL Printers; LABPAL Printers