Brady 76720 Label Marker Tape | Graybar Store
Brady - Label Marker Tape - 76720
+ / - Hover over image to Zoom
Other Views

    Label Marker Tape

    Manufacturer: Brady
    Manufacturer #: 76720
    SKU: 25242047
    $481.26
    Checking Pricing
         
    Color:Grey
    Width (mm):107.9
    Length:100 ft.
    Use With:Globalmark Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 76720
    • Color Grey
    • Application Indoor; Multi-Up Cut Labels in Basic Rectangular and Round Shapes
    • Length 100 ft.
    • Materials Polyester
    • Width (mm) 107.9
    • For Use With GlobalMark
    • Use With Globalmark Printers
    • Country of Origin MX - Mexico
    Product Overview:
    GlobalMark® Label Marker Tape, Length: 100 ft, Indoor; Multi-Up Cut Labels in Basic Rectangular and Round Shapes, Width (mm): 107.9 mm, Silver, Polyester