Brady M-51-427-YL Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-51-427-YL
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-51-427-YL
    SKU: 25626047
    $58.35
    Checking Pricing
         
    Color:Black on Yellow
    Width (Inches):1
    Length:2-1/2 in.
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-51-427-YL
    • Color Black on Yellow
    • Length 2-1/2 in.
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (Inches) 1
    • Material Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M Series Label Maker Cartridge, Black/Yellow, Length: 2-1/2 in; 3/4 (Print) in, For Use With: BMP41 Printers; BMP51 Printers; BMP53 Printers; Portable Printers