Brady M-125-075-342 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-125-075-342
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-125-075-342
    SKU: 25619512
    $58.96
    Checking Pricing
         
    Color:Black on White
    Dimensions (Inches):0.235 W x 0.75 H
    Width (Inches):0.235
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-125-075-342
    • Color Black on White
    • Dimensions (Inches) 0.235 W x 0.75 H
    • Material Type Heat-shrink Polyolefin Sleeve
    • Materials Heat-Shrink Polyolefin
    • Width (Inches) 0.235
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Maker Cartridge, Heat-Shrink Polyolefin, Black/White, Dimension (Inches): 0.235 W x 0.75 H in