Brady M-48-498 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-48-498
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-48-498
    SKU: 25575603
    $46.28
    Checking Pricing
         
    Color:Black on White
    Length:3/4 in.
    Width (Inches):1
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-48-498
    • Color Black on White
    • Length 3/4 in.
    • Width (Inches) 1
    • Material Vinyl
    • For Use With BMP41 Printers; BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M Series Label Maker Cartridge, Black/White, Length: 3/4 in, For Use With: BMP41 Printers; BMP51 Printers; BMP53 Printers; Portable Printers