Brady MC-375-412 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - MC-375-412
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: MC-375-412
    SKU: 25438759
    $48.12
    Checking Pricing
         
    Color:Black on White
    Length:20 ft.
    Width (Inches):0.375
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-375-412
    • Color Black on White
    • Length 20 ft.
    • Width (Inches) 0.375
    • Material Polypropylene
    • For Use With BMP41 Printers; BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Maker Cartridge, Black/White, Length: 20 ft, For Use With: BMP41 Printers; BMP51 Printers; BMP53 Printers; Portable Printers