Brady MC-1500-584-YL Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - MC-1500-584-YL
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: MC-1500-584-YL
    SKU: 25438741
    $109.69
    Checking Pricing
         
    Color:Black on Yellow
    Length:20 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-1500-584-YL
    • Color Black on Yellow
    • Application Industrial
    • Length 20 ft.
    • Width (Inches) 1.5
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M Series Label Maker Cartridge, Black/Yellow, Length: 20 ft, For Use With: BMP51 Printers; BMP53 Printers; Portable Printers