Brady M-32-427 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-32-427
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-32-427
    SKU: 25410478
    $64.01
    Checking Pricing
         
    Color:Black on White/Clear
    Length:1-1/2 in.
    Width (Inches):1.5
    Material:Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-32-427
    • Color Black on White/Clear
    • Length 1-1/2 in.
    • Width (Inches) 1.5
    • Material Vinyl
    • For Use With BMP51 Printers; BMP53 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®51 M Series Label Maker Cartridge, Black/White/Clear, Length: 1-1/2 in; 1/2 (Print) in, For Use With: BMP51 Printers; BMP53 Printers; Portable Printers