Brady M-102-427 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-102-427
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-102-427
    SKU: 25410376
    $34.22
    Checking Pricing
         
    Color:Black on White
    Dimensions (Inches):0.5 W x 1.25 H
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-102-427
    • Color Black on White
    • Dimensions (Inches) 0.5 W x 1.25 H
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (Inches) 0.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label Maker Cartridge, Self-Laminating Vinyl, Black/White, Dimension (Inches): 0.50 W x 1.25 H in