Brady M-187-1-342 Label Maker Cartridge | Graybar Store
Brady - Label Maker Cartridge - M-187-1-342
+ / - Hover over image to Zoom
Other Views

    Label Maker Cartridge

    Manufacturer: Brady
    Manufacturer #: M-187-1-342
    SKU: 25409768
    $70.40
    Checking Pricing
         
    Color:Black on White
    Dimensions (Inches):0.335 W x 1.015 H
    Width (Inches):0.335
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-187-1-342
    • Color Black on White
    • Application Instruments, Racks, Bins
    • Dimensions (Inches) 0.335 W x 1.015 H
    • Material Type B-342 Polyolefin
    • Materials Polyolefin
    • Width (Inches) 0.335
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M Label Maker Cartridge, Polyolefin, Black/White, Dimension (Inches): 0.335 W x 1.015 H in