Panduit P110LH Label Holder | Graybar Store
Panduit - Label Holder - P110LH
+ / - Hover over image to Zoom
Other Views

    Label Holder

    Manufacturer: Panduit
    Manufacturer #: P110LH
    SKU: 96078195
    $0.45
    Checking Pricing
         
    Dimensions (Inches):4.26 in W x 6.6 mm L x 0.26 in D x 0.58 in H
    Color:Clear
    Packaging:6 per Pack
    Use With:Adhesive or Non-Adhesive Designation Labels
    Alternate Manufacturer Part No.:P110LH
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110LH
    • Color Clear
    • Alternate Manufacturer Part No. P110LH
    • Dimensions (Inches) 4.26 in W x 6.6 mm L x 0.26 in D x 0.58 in H
    Product Overview:
    Label Holder, Dimension (Inches): 4.26 in W x 6.6 mm L x 0.26 in D x 0.58 in H, PVC, Packaging: 6 per Pack