Panduit UILS8BW Label Cassette | Graybar Store
Panduit - Label Cassette - UILS8BW
+ / - Hover over image to Zoom
Other Views

    Label Cassette

    Manufacturer: Panduit
    Manufacturer #: UILS8BW
    SKU: 25114316
    $33.97
    Checking Pricing
         
    Color:White
    Length:25 ft.
    Use With:Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UILS8BW
    • Color White
    • Application Thermal Transfer Printers
    • Length 25 ft.
    Product Overview:
    Label Cassette, Length: 25 ft, Thermal Transfer Printers, White, Polyester