Leviton 41A10-HCM Label Bracket | Graybar Store
Leviton - Label Bracket - 41A10-HCM
+ / - Hover over image to Zoom
Other Views

    Label Bracket

    Manufacturer: Leviton
    Manufacturer #: 41A10-HCM
    SKU: 97136463
    $8.99
    Checking Pricing
         
    Framing Style:Mounting Frame
    Dimensions (Inches):10.72 W x 4.37 D x 1.8 H
    Color:Electric Ivory
    No. of Pairs:300
    Mounting Type:Wall Mount
    Alternate Manufacturer Part No.:07847719078
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41A10-HCM
    • Color Electric Ivory
    • Style With Legs
    • Category Cat 5
    • Alternate Manufacturer Part No. 07847719078
    • Dimensions (Inches) 10.72 W x 4.37 D x 1.8 H
    • Framing Style Mounting Frame
    • Materials Plastic, Steel
    • Mounting Type Wall Mount
    • No. of Pairs 300
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Label Bracket, No. of Pairs: 300, Dimension (Inches): 10.72 W x 4.37 D x 1.8 H in, Cat 5, Plastic; Steel