Brady PTL-42-439-BL Label | Graybar Store
Brady - Label - PTL-42-439-BL
+ / - Hover over image to Zoom
Other Views

    Label

    Manufacturer: Brady
    Manufacturer #: PTL-42-439-BL
    SKU: 25409880
    $95.05
    Checking Pricing
         
    Color:Blue
    Dimensions (Inches):1 W x 50 H
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-42-439-BL
    • Color Blue
    • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
    • Dimensions (Inches) 1 W x 50 H
    • Width (Inches) 1
    • For Use With TLS 2200, TLS-PC Link, BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Label, Vinyl, Blue, Dimension (Inches): 1 W x 50 H in