Panduit PPS0507W2100 Label | Graybar Store
Panduit - Label - PPS0507W2100
+ / - Hover over image to Zoom
Other Views

    Label

    Manufacturer: Panduit
    Manufacturer #: PPS0507W2100
    SKU: 22047052
    $3.73
    Checking Pricing
         
    Color:Black on Orange
    Width (Inches):7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PPS0507W2100
    • Color Black on Orange
    • Materials Polyester Adhesive
    Product Overview:
    PPS Label, Black/Orange, Polyester Adhesive, Width Inches: 7 in
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers