Electri-Flex LA-12-GRN-3/4-500FT Steel Conduit | Graybar Store
Electri-Flex - Steel Conduit - LA-12-GRN-3/4-500FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-12-GRN-3/4-500FT
    SKU: 25069852
    $940.20
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Inner Diameter:0.820 to 0.840 in.
    Coil/Reel Length (Feet):500 ft
    Outer Diameter:1.030 to 1.050 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-12-GRN-3/4-500FT
    • Type LA
    • Coil/Reel Length (Feet) 500 ft
    • Inner Diameter 0.820 to 0.840 in.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Outer Diameter 1.030 to 1.050 in
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel (Inner Core); PVC (Liquidtight Jacket), Outer Diameter: 1.030 to 1.050 in, Inner Diameter: 0.820 to 0.840 in, Trade Size (Inches): 3/4 in, Coil/Reel Length (Feet): 500 ft