Square D (Schneider Electric) L221N L221N | Graybar Store
Square D (Schneider Electric) - L221N - L221N
+ / - Hover over image to Zoom
Other Views

    L221N

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: L221N
    SKU: 97107300
    $85.75
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):240 VAC
    NEMA Rating:NEMA 1
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # L221N
    • Voltage (Volts) 240 VAC
    • Amps 30A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Country of Origin MX - Mexico
    Product Overview: