CommScope Systimax L Type 8-Port 2-Gang Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 8-Port 2-Gang Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 8-Port 2-Gang Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 8-port double gang faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • Double gang
    • 8-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108685025
    99546315
    8
    White
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA
    99546315
    No. of Ports
    8
    Color
    White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108685017
    99548577
    8
    Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA
    99548577
    No. of Ports
    8
    Color
    Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108685009
    99577676
    8
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA
    99577676
    No. of Ports
    8
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108685033
    99855317
    8
    Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA
    99855317
    No. of Ports
    8
    Color
    Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    4
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99546315 SKU, 99546315 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    4
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99548577 SKU, 99548577 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    4
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577676 SKU, 99577676 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    4
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99855317 SKU, 99855317 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    4
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available