CommScope Systimax L Type 6-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 6-Port Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 6-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 6-port faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • 6-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108168600
    98287891
    6
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98287891
    No. of Ports
    6
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168576
    98290311
    6
    Electric Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290311
    No. of Ports
    6
    Color
    Electric Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168592
    98290320
    6
    Electric Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290320
    No. of Ports
    6
    Color
    Electric Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168584
    98290321
    6
    Electric White
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290321
    No. of Ports
    6
    Color
    Electric White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287891 SKU, 98287891 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290311 SKU, 98290311 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290320 SKU, 98290320 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290321 SKU, 98290321 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available