CommScope Systimax L Type 4-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 4-Port Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 4-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 4-port faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • 4-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108168550
    98290305
    4
    Electric Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290305
    No. of Ports
    4
    Color
    Electric Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168543
    98290307
    4
    Electric White
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290307
    No. of Ports
    4
    Color
    Electric White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168568
    98290309
    4
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290309
    No. of Ports
    4
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168535
    98290310
    4
    Electric Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290310
    No. of Ports
    4
    Color
    Electric Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290305 SKU, 98290305 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290307 SKU, 98290307 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290309 SKU, 98290309 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290310 SKU, 98290310 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available