CommScope Systimax L Type 3-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 3-Port Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 3-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 3-port faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • 3-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108168519
    98290324
    3
    Electric Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290324
    No. of Ports
    3
    Color
    Electric Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168501
    98290325
    3
    Electric White
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290325
    No. of Ports
    3
    Color
    Electric White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168527
    98290326
    3
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290326
    No. of Ports
    3
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168493
    98290329
    3
    Electric Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290329
    No. of Ports
    3
    Color
    Electric Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290324 SKU, 98290324 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290325 SKU, 98290325 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290326 SKU, 98290326 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290329 SKU, 98290329 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available