CommScope Systimax L Type 2-Port Flush Mounted Faceplate | Graybar Store
CommScope Systimax - L Type 2-Port Flush Mounted Faceplate
+ / - Hover over image to Zoom
Other Views

    L Type 2-Port Flush Mounted Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's L Type 2-port faceplates are flush-mounted US standard plastic faceplates. UL-rated 94 V-0

    • L Type Flush-Mounted Faceplate
    • 2-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    108168485
    98287890
    2
    Black
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98287890
    No. of Ports
    2
    Color
    Black
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168477
    98290313
    2
    Ivory
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290313
    No. of Ports
    2
    Color
    Ivory
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168469
    98290315
    2
    White
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290315
    No. of Ports
    2
    Color
    White
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108168451
    98290318
    2
    Grey
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA
    98290318
    No. of Ports
    2
    Color
    Grey
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    $
    1
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287890 SKU, 98287890 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290313 SKU, 98290313 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290315 SKU, 98290315 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98290318 SKU, 98290318 ANALYTICS...
    Dimensions
    2.81 W x 4.56 H x 0.29 D in.
    Price
    $
    1
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available